Universal spreader ∙ mechanical ∙ 1/4 inch (6.3 mm) square, hollow ∙ L x W x H: 60 mm x 24 mm x 30 mm

Article no.: 4912-5N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4912-5N
EAN / GTIN 4000896249312
Manufacturer number 4912-5N
L-Number L60140 5762

Description

Description:

Application:
Expansion of the spring strut and ball joint mounting (separating the spring strut from the wheel bearing housing)
  • Universal application due to wide spreading range 5 – 11.5 mm
  • Inspection window for checking the spreading range
  • With chamfered edge for optimised insertion of the spreader into the steering knuckle
  • Retainer with size 17 mm possible
  • Optimised end stops with inspection window
  • Robust, reinforced design
  • Compact design
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch)
  • Dimensions / length: 60 mm x 24 mm x 30 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart