Spreader for pin profile 7,8 x 11 mm Pin profile, solid Square, hollow 12.5 mm (1/2 inch)

Article no.: 4912-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4912-4
    EAN / GTIN 4000896222551
    Manufacturer number 4912-4
    L-Number L60140 4781

    Description

    Description:

    Application:
    Expansion of the spring strut and ball joint mounting (separating the spring strut from the wheel bearing housing)
    • Application on e.g. MERCEDES-BENZ Sprinter, type 910 with front-wheel drive model year 2018 →
    • for pin profile 7.8 x 11 mm
    • Drive with ball race
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch)
    • Output: Pin profile, solid
    • Wrench size: for pin profile 7,8 x 11 mm
    • Dimensions / length: 50 mm
    • Length l1: 10 mm
    • For manual operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart