Spreader ∙ 1/2 inch (12.5 mm) square, hollow ∙ Pin profile, solid ∙ Size for pin profile 5 x 7 mm

Article no.: 4912-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4912-2
EAN / GTIN 4000896155804
Manufacturer number 4912-2
L-Number L60140 2720

Description

Description:

Application:
Expansion of the spring strut and ball joint mounting (separating the spring strut from the wheel bearing housing)
  • Application on e.g. RENAULT ∙ PEUGEOT ∙ CITROËNVW Golf 7 ∙ SEAT León 3
  • for pin profile 5 x 7 mm
  • Drive with ball race
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Pin profile, solid
  • Wrench size: for pin profile 5 x 7 mm
  • Dimensions / length: 49 mm
  • Length l1: 10 mm
  • Net weight: 0.07 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart