Counterholder for piston rod ∙ 1/2 inch (12.5 mm) square, hollow ∙ Internal serration profile XZN ∙ Size M10

Article no.: 4910-XZN10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4910-XZN10
EAN / GTIN 4000896247004
Manufacturer number 4910-XZN10
L-Number L60140 5820

Description

Description:

Application:
Repair work at the strut e.g. shock absorber, strut mounting, coil springFor e.g. OPEL/VAUXHALL Insignia B model year 2017 →
  • Drive with ball race
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Internal serration profile XZN
  • Wrench size: ∙ M10
  • Dimensions / length: 122.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart