Extension for pin profile 5 x 8 mm Pin profile, hollow Square, hollow 12.5 mm (1/2 inch)

Article no.: 4910-58
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 4910-58
EAN / GTIN 4000896062119
Manufacturer number 4910-58
L-Number L60140 3499

Description

Description:

Application:
Repair work at the strut e.g. shock absorber, strut mounting, coil spring
  • Drive with ball race
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Pin profile, hollow
  • Wrench size: for pin profile 5 x 8 mm
  • Dimensions / length: 122.5 mm
  • Net weight: 0.16 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart