Socket ∙ Outside hexagon profile ∙ Size 18 mm

Article no.: 4910-18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4910-18
EAN / GTIN 4000896062034
Manufacturer number 4910-18
L-Number L60140 2490

Description

Description:

Application:
Repair work at the strut e.g. shock absorber, strut mounting, coil spring
  • Retaining the piston rod when removing and installing the spring strut
  • Caution: Follow vehicle manufacturer’s specifications concerning torque values
  • Drive Wrench size 21 mm
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 18 mm
  • Dimensions / length: 82 mm
  • Net weight: 0.12 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart