Shock absorber tool set ∙ 1/2 inch (12.5 mm) square, hollow ∙ Inside hexagon profile, Pin profile, hollow, Outside hexagon profile ∙ 13-pieces

Article no.: 4910/13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 4910/13
EAN / GTIN 4000896061495
Manufacturer number 4910/13
L-Number L60140 233

Description

Description:

Application:
Repair work at the strut e.g. shock absorber, strut mounting, coil spring
  • Counterholder for piston rod when removing and installing the spring strut
  • Caution: Follow vehicle manufacturer’s specifications concerning torque values
  • Application with torque wrench (for example), e.g. HAZET 6291–1CT together with insert box-end wrench 6630d-21
    Application of an impact wrench may damage the thrust bearing and the piston rod
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside hexagon profile, Pin profile, hollow, Outside hexagon profile
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • Net weight: 3.39 kg
  • Number of tools: 13

Supplied with:

Socket ∙ hexagon 4910-16 ∙ 4910-17 ∙ 4910-18 ∙ 4910-19 ∙ 4910-21 ∙ 4910-22 ∙ 4910-24 ∙ 4910-6 ∙ 4910-7 ∙ 4910-8 ∙ 4910-58 ∙ 4910-68 ∙ 4910-1

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart