Tech-Line standing magnifier, Lens ⌀: 65mm

Article no.: 490860 65
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Lens ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens ⌀ 65 mm
Magnification (x-times) 4
Type of product Stand magnifying glass

Identification numbers & Classifications

Article number 490860 65
EAN / GTIN 4015478115695

Description

Version:

Aplanatic silica glass lens in low-reflection brass setting with lead-in protection. Heavy cast base with black plastic coating. Flexible metal swan neck 300 mm in length.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart