High vis jacket softshell M

Article no.: 490625123300M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis gelb
    Unisex size M
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 490625123300M
    EAN / GTIN 7330509481127
    Manufacturer number 490625123300M

    Description

    Version:


    Main material
    100 % polyester, double knitted interlock, 290g/m²

    Pockets
    Chest pockets with zipper
    Front pockets with zipper

    Details
    High collar
    D-ring

    Reflex
    50 mm wide transfer reflective tape

    Front closure
    Robust one-way plastic zipper, Inner wind flap

    Finish
    Bottom hem adjustable with elastic band
    Extended cuff with thumb hole and elasticated hem

    Description:

    High-visibility jacket with high collar that can be worn all year round, either as a second layer under a jacket or as an outer layer - depending on the weather. The softshell jacket has elasticated cuffs with thumb slots, as well as an elasticated hem for additional comfort. All pockets are zipped. Certified according to EN ISO 20471, class3.

    Standard:

    • EN ISO 20471, Class 3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart