Ladies High Vis Shell Jacket XL

Article no.: 490419873389XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 490419873389XL
EAN / GTIN 7330509505618
Manufacturer number 490419873389XL

Description

Version:


Main material
100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

Details
Removable ID pocket
Fleece lined collar
Removable, adjustable hood

Finish
Adjustable hem with drawstring
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop

Pockets
Chest pocket with zipper
Inner pocket with hook-and-loop closure, Inner mesh pocket
Document pocket in front
Inset pockets with zipper and fleece lining

Functionality
Breathable wind & water-tight material, taped seams
Women's cut, Pre-bent sleeves

Reflex
50 mm wide transfer reflective tape

Front closure
Inner wind flap with fleece, Robust hidden two-way plastic zipper

Lining
Brushed mesh lining

Description:

Wind- and waterproof shell jacket tailored for women. The jacket has brushed mesh lining and a hard-wearing, wind- and waterproof material with taped seams, as well as dark colour patches where the garment is most exposed to grime. The jacket has a fleece-lined collar and a detachable adjustable hood. For increased freedom of movement, the jacket has a two-way zipper, pre-shaped arms and a long back. 50 mm wide reflective transfers for increased visibility and several practical zipped pockets. The jacket can be worn all year round and with an extra fleece layer in colder weather.

Standard:

  • EN 343, Class 4,4
  • EN ISO 20471, Class 2
  • Combination Certification C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart