Ladies High Vis Shell Jacket S

Article no.: 490419873389S
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / marineblau
    Unisex size S
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 490419873389S
    EAN / GTIN 7330509505601
    Manufacturer number 490419873389S

    Description

    Version:


    Main material
    100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

    Details
    Removable ID pocket
    Fleece lined collar
    Removable, adjustable hood

    Finish
    Adjustable hem with drawstring
    Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop

    Pockets
    Chest pocket with zipper
    Inner pocket with hook-and-loop closure, Inner mesh pocket
    Document pocket in front
    Inset pockets with zipper and fleece lining

    Functionality
    Breathable wind & water-tight material, taped seams
    Women's cut, Pre-bent sleeves

    Reflex
    50 mm wide transfer reflective tape

    Front closure
    Inner wind flap with fleece, Robust hidden two-way plastic zipper

    Lining
    Brushed mesh lining

    Description:

    Wind- and waterproof shell jacket tailored for women. The jacket has brushed mesh lining and a hard-wearing, wind- and waterproof material with taped seams, as well as dark colour patches where the garment is most exposed to grime. The jacket has a fleece-lined collar and a detachable adjustable hood. For increased freedom of movement, the jacket has a two-way zipper, pre-shaped arms and a long back. 50 mm wide reflective transfers for increased visibility and several practical zipped pockets. The jacket can be worn all year round and with an extra fleece layer in colder weather.

    Standard:

    • EN 343, Class 4,4
    • EN ISO 20471, Class 2
    • Combination Certification C

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart