Tensioning jaw ∙ 64 – 115 mm

Article no.: 4904-11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4904-11
EAN / GTIN 4000896236220
Manufacturer number 4904-11

Description

Description:

  • Compact HAZET design enables spring replacement with remarkable time savings
  • Universal application on almost all passenger cars
  • Tensioning jaw ∙ span width 64 – 115 mm
  • Anti-rotation device for lower tensioning jaws integrated in the base component reduces the outer diameter to only 32 mm thanks to compact design
  • Pendulum hexagonal head for equal force distribution with integrated anti-rotation protection for upper tensioning jaws
  • One-sided counterholder for the spindle made possible by hexagon on top, e.g. with combination wrench HAZET 600N-13
  • Removal and installation of springs with small coil spacing, e.g. for the MINI Cooper S (third generation) ∙ VW Passat (B8)
  • Extension of the span to 120 mm and an increase of the maximum load for increasing vehicle weights (electric and hybrid vehicles), for safe working up to 31,000 N → Tested with at least four-fold safety against breakage (GS mark of tested safety)
  • 17° angular movement of the tensioning jaws now ensures removal of C-shaped (bent) springs, e.g. on the AUDI A4 (B9) ∙ VW Golf 7
  • Internal and external guidance of the tensioning jaws prevents the spring from sliding out
  • All tensioning jaws included, reusable, replaceable plastic protective pads
  • Tested on vehicles from the following manufacturers:
    AUDIBMWCITROËNFIATFORDHYUNDAIKIAMAZDAMERCEDES BENZMINIOPELPEUGEOTRENAULTSEATŠKODATOYOTAVOLKSWAGEN
Highlights:
  • Easy handling for just one user
  • Eliminates time-consuming work associated with most spring removal:
    • Removal of axle parts unnecessary
    • Axle alignment no longer necessary
    • Removal and installation possible in just a few minutes on each side
  • Made in Germany
  • Diameter (min-max): 64 – 115 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart