Description:
- Increased safety – thanks to load-free installation
- The perfect complete package
- 4 pieces, contents:
- 4900-2A safety spring vice basic unit
- 4903-1 basic support
- 4903-2 universal clamping disc ∙ adjustable
- 4903-3 universal tensioning jaw ∙ adjustable, safety adapter included
- Can be used for almost any spring strut / shock absorber strut
- Load-free disassembly / assembly with completely relieved shock absorber
Innovative socket and installation concept- Swivels in horizontal or vertical working position,
HAZET recommends ergonomic working height: adjust vertically, operate horizontally - Damage to shock absorbers and head plates impossible
(no overload risk) - Simple, lockable strut mount
High safety- Consistently reliable mounting of head plates
- Thread damage to piston rod impossible
- Permanent fixation of spring throughout operation
Secured investment – by using existing components of SYSTEM 4900- Existing basic units 4900-2A and all tensioning jaws of System 4900 may be used
- Use of future applications is assured
Allows record keeping by scaling- If recurring, significant time savings by scaling
- Firm fixation eliminates readjustment at the same spring strut (left / right)
4 steps to success:1. Fix spring strut on clamping disc via gripper and brakes
2. Grip spring with universal tensioning jaw
3. Operate tensioning device with reversible ratchet, cordless screwdriver or pneumatic air ratchet
4. Disassemble shock absorber without load and install new one
(afterwards in reverse order)
- Made in Germany
- Net weight: 66 kg
- Number of tools: 4
Supplied with:
Basic support for the installation of the spring vice basic unit ∙ 4900-2A 4903-1 ∙ 4903-2
Safety spring vice basic unit 4900-2A
Replacement set for spring vice: 2 straight pins and 1 O-ring 4900-02A/3
Universal tensioning jaw ∙ adjustable 4903-3