Ladies High vis jacket XXL

Article no.: 490318115389XXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis orange / marineblau
    Unisex size 2XL
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 490318115389XXL
    EAN / GTIN 7330509587232
    Manufacturer number 490318115389XXL

    Description

    Version:


    Main material
    65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

    Details
    Removable ID pocket
    Bellow on back
    High collar with zipper

    Finish
    Adjustable hem with hook-and-loop, Extended back
    Adjustable sleeve end with hook-and-loop

    Pockets
    Chest pocket with zipper, Chest pocket with phone pocket
    Inner pockets
    Inner telephone pocket
    Front pockets with zipper

    Functionality
    Dark colour field in high grime-exposure sections
    Women's cut

    Front closure
    Hidden two-way plastic zipper

    Wash
    Industry laundry EN ISO 15797

    Description:

    The jacket is crafted from a durable, lightweight, water-repellent material to guarantee superior comfort and performance. The jacket is not lined and is designed to make you visible from all directions, with reflective trim all round, even across the shoulders so that you are visible from above and when you bend down. The jacket is shorter at the front to allow maximum ease of movement, longer at the rear for greater protection of the lower back. Certified according to EN ISO 20471, Class 2 high-visibility clothing.

    Standard:

    • EN ISO 20471, Class 2
    • Combination Certification B

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart