High vis softshell jacket XXL

Article no.: 490025173399XXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / schwarz
    Unisex size 2XL
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 490025173399XXL
    EAN / GTIN 7330509390047
    Manufacturer number 490025173399XXL
    L-Number L00980 2961

    Description

    Version:


    Main material
    100% polyester, 3-layer fabric of softshell lamination, waterproof 10000 mm, windproof, breathable Ret 7, 2, 300 g/m²

    Details
    Removable ID pocket
    Fleece lined collar

    Finish
    Extended back, Adjustable hem with drawstring
    Adjustable sleeve end with hook-and-loop

    Pockets
    Chest pockets with zipper and D-ring
    Inner pockets
    Front pockets with zipper, fleece-lined

    Functionality
    Breathable wind- and water-proof material, no taped seams, making the garment highly water resistant

    Reflex
    50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

    Front closure
    One-way plastic zipper

    Description:

    Modern, wind- and waterproof softshell jacket in High Vis colours and with a breathable fabric. The jacket has a high broad collar, which is really comfortable thanks to the soft fleece fabric. A jacket to be reckoned with, whether you work in construction, transport or industry. EN ISO 20471 certificate, class 2 - increases visibility at work.

    Standard:

    • EN ISO 20471, Class 2
    • Combination Certification B

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart