Safety spring vice set ∙ 5-pieces

Article no.: 4900-2A/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4900-2A/5
EAN / GTIN 4000896086054
Manufacturer number 4900-2A/5
L-Number L60140 1419

Description

Description:

Application:
Installing and removing the coil spring when replacing shock absorbers
  • Suitable for impact wrenches
  • 1 basic unit and 4 tensioning jaws (2x 4900-11 and 2x 4900-12)
  • Suitable for around 100 different vehicle types
  • Plastic inserts optionally available
  • Closed system – maintenance-free
  • Variable system thanks to easily replaceable tensioning jaws
  • Plastic inserts for the protection of the lacquered spring surfaces.
    This prevents spring damage due to corrosion
  • Location bar for machinist's vice
  • 4900-2A also for spring strut with rebound spring in the shock absorber
  • Maximum span: 309 mm
  • High capacity of 26000 N
  • GS mark – tested safety
  • Tempered cylindrical and guiding tube
  • Forged and tempered tensioning jaws
  • Made in Germany
  • Net weight: 16.5 kg
  • Number of tools: 5

Supplied with:

Safety spring vice basic unit 4900-2A
Replacement set for spring vice: 2 straight pins and 1 O-ring 4900-02A/3

Tensioning jaw 4900-11

Tensioning jaw 4900-12

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart