Straight nose spare tips for pliers 477 to 499, 85 -200 mm

Article no.: 490.SE32-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 490.SE32-1
EAN / GTIN 3148511796122
Manufacturer number 490.SE32-1
L-Number L60130 576

Description

Description:

  • Each item number consists of 2 jaw tips and 2 screws for fixing in the pliers.

Feature:

  • D [mm]: 3.2
  • D min.-max. [mm]: 85-200
  • Jaws [mm]: Straight
  • [g]: 10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart