Precision Circlip Pliers for external circlips on shafts with overstretching limiter with non-slip plastic coating grey atramentized 225 mm

Article no.: 49 31 A3
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 49 31 A3
EAN / GTIN 4003773073918
Manufacturer number 49 31 A3
L-Number L70010 1610

Description

Description:

  • heavy duty in continuous operation: up to 10 times longer service life compared to turned tips
  • With inserted tips for reliable work
  • large contact faces on the tips: no distortion of circlips, easy fitting
  • bolted joint: precise, zero backlash operation of pliers
  • internal opening spring, protected and captive
  • non-slip plastic coating on the handles
  • with overexpansion guard (adjustable using end stop)
  • adjustment using hexagonal screw
  • ideal for series production as excessive expansion of rings is effectively prevented

Feature:

  • Size of shaft: Ø 40 – 100mm
  • Tips (diameter): 2.3mm
  • grey atramentized
  • with non-slip plastic coating

Standard:

DIN 5254 A

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart