Underwear top XWARM 70% merino 4XL

Article no.: 4894170699004XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size 4XL
Type of product Vest

Identification numbers & Classifications

Article number 4894170699004XL
EAN / GTIN 7330509643280
Manufacturer number 4894170699004XL

Description

Version:


Main material
70% Merino wool, 30% polypropylene, terry knitted, wicking, moisture management, 275g/m²
Terry cloth inner

Finish
Extended back
Rib-knit sleeve

Details
High collar with zipper
External labels

Functionality
Recommended temperature -20°C to -35°C.

Description:

This multi-functional clothing has everything one could ask of a base layer. XWARM regulate your temperature while keeping you warm and dry even in extreme cold. The material consists of an inner layer of channel knitted polypropylene which transport humidity away from the body and to the outer layer, where it is absorbed by the merino wool. Recommended temperature -20°C to -35°C.Keep warm and stay dry during e.g stationary work in biting cold.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart