Winter jacket L

Article no.: 488619775699L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour rot / schwarz
Unisex size L
Type of product Winter jacket

Identification numbers & Classifications

Article number 488619775699L
EAN / GTIN 7330509400876
Manufacturer number 488619775699L
L-Number L00980 4787

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Details
Removable ID pocket
Fleece lined collar
Bellow on back
Zipper in lining for transfer
Removable hood with warm lining

Finish
Adjustable hem with hook-and-loop, Extended back
Adjustable sleeve end, Sleeve end with inner wristlet

Pockets
Front pockets with flap and side pockets
Inner pockets, one with telephone pocket
Chest pockets with flap and an inset pocket from the side with zipper

Lining
Quilt lining

Functionality
Breathable wind & water-tight material, taped seams, Lined

Reflex
Reflective details

Front closure
Hidden one-way plastic zipper

Description:

Winter jacket in wind and waterproof fabric with taped seams. The smart details will quickly make this jacket your favourite. Extended back, adjustable hem, & bellows in the back for better mobility. The jacket has a quilted lining and an adjustable, detachable hood. Reflective details in the front and back as well as on the arms. Certified according to EN 342, protective clothing in cold weather, and 1810 and EN 343, protective clothing in bad weather.

Standard:

  • EN 343, Class 4,1
  • EN 342 together with art: 1810

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart