Winter jacket 4XL

Article no.: 4881198756584XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour rot / dunkel rot
Unisex size 4XL
Type of product Winter jacket

Identification numbers & Classifications

Article number 4881198756584XL
EAN / GTIN 7330509592946
Manufacturer number 4881198756584XL

Description

Version:


Main material
100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

Details
Removable ID pocket
Fleece lined collar
Removable and adjustable hood with mesh lining
Zipper in lining for transfer

Finish
Adjustable hem with drawstring
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop

Pockets
Chest pocket with zipper, Chest pockets, one with room for telephone and pens
Inner pocket with hook-and-loop closure, Inner mesh pocket
Front pockets with zipper, fleece-lined

Lining
Quilt lining

Functionality
Breathable wind & water-tight material, taped seams, Lined, Mesh panels at the major sweat zones

Front closure
Hidden one-way plastic zipper

Reflex
Reflective details on front, back, hood and sleeve

Description:

Highly functional wind- and waterproof winter jacket with taped seams, fleece lined collar and removable hood that is adjustable. The jacket has mesh panels on the major sweat zones to transport moisture away from the body. It is equipped with a number of pockets, such as chest pocket for pens and mobile phone, inner pocket and front pockets in fleece with zippers. discreete reflective details on the front, back and on the sleeves. The sleeve ends are adjustable with hook-and-loop and have inside cuffs with thumbhole. Perfect to wear during cold winter days. Certified according to EN 342 - protective clothing for protection against the cold together with winter trouser 1810, and EN 343 - protective clothing against bad weather.

Standard:

  • EN 343, Class 4,1
  • EN 342 together with art: 1810

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart