DSD-EC 100.00-106.99 Deep Single Tube Drills with External 4-Start Thread Connection and Cartridges (38-292 dia.)

Article no.: 4880445
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Indexable drill

Identification & Classification

Article number 4880445
Copy
EAN / GTIN 7291075239942
Copy
Manufacturer number 4880445
Copy
L-Number L24020 484
Copy

Description

Description:

Indexable Drill Bodies, Overall Length (OAL) 193 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 89 mm
  • Connection Thread Size (Ts) TS-I23
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 106.99 mm
  • Cutting Diameter Minimum (DCN) 100 mm
  • Overall Length (OAL) 193 mm

Suitable products

From the same series "ISCARDEEPDRILL" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart