DSD-EC 73.00-79.99 Deep Single Tube Drills with External 4-Start Thread Connection and Cartridges (38-292 dia.)

Article no.: 4880442
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISCARDEEPDRILL
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 4880442
    EAN / GTIN 7291075239911
    Manufacturer number 4880442
    L-Number L24020 482

    Description

    Description:

    Indexable Drill Bodies, Overall Length (OAL) 160 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 63 mm
    • Connection Thread Size (Ts) TS-I20
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter Maximum (DCX) 79.99 mm
    • Cutting Diameter Minimum (DCN) 73 mm
    • Overall Length (OAL) 160 mm

    Suitable products

    Accessories

    Spare parts

    Inserts

    From the same series "ISCARDEEPDRILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart