DSD-E1 16.71-17.70 NOM 2 Deep Single Tube Drills with External 2 and 4 Start Thread Connections and a Single Brazed Tip (12.6-20 dia.)

Article no.: 4880261
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Indexable drill

Identification numbers & Classifications

Article number 4880261
EAN / GTIN 7291075224900
Manufacturer number 4880261
L-Number L24020 435

Description

Description:

Indexable Drill Bodies, Overall Length (OAL) 43.2 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 13.6 mm
  • Connection Thread Size (Ts) TS-I1
  • Cutting Diameter Maximum (DCX) 17.7 mm
  • Cutting Diameter Minimum (DCN) 16.71 mm
  • Overall Length (OAL) 43.2 mm

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart