DDD-EC 160.00-168.99 Deep Double Tube Drills with External 4-Start Thread Connection and Cartridges (38-184 dia.)

Article no.: 4880237
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Indexable drill

Identification & Classification

Article number 4880237
EAN / GTIN 7291075238174
Manufacturer number 4880237
L-Number L24020 412

Description

Description:

Indexable Drill Bodies, Overall Length (OAL) 246 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 149 mm
  • Connection Thread Size (Ts) TDO-I24
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 168.99 mm
  • Cutting Diameter Minimum (DCN) 160 mm
  • Overall Length (OAL) 246 mm

Suitable products

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart