DSC-IA 32.00-33.99 Deep Single Tube Counterbore with a Through Hole, Internal Single-Start Thread and Adjustable Diameter (25-40 dia.)

Article no.: 4880186
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARDEEPDRILL
Type of product Indexable drill

Identification & Classification

Article number 4880186
EAN / GTIN 7291075240467
Manufacturer number 4880186
L-Number L24020 14

Description

Description:

Indexable Drill Bodies, Overall Length (OAL) 110 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 26 mm
  • Connection Thread Size (Ts) TS-O13
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 33.99 mm
  • Cutting Diameter Minimum (DCN) 32 mm
  • Overall Length (OAL) 110 mm
  • Shank Length (LS) 25 mm

Suitable products

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart