DSD-E1 17.71-18.90 NOM 0 Deep Single Tube Drills with External 2 and 4 Start Thread Connections and a Single Brazed Tip (12.6-20 dia.)

Article no.: 4880019
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISCARDEEPDRILL
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 4880019
    EAN / GTIN 7291075224832
    Manufacturer number 4880019
    L-Number L24020 547

    Description

    Description:

    Indexable Drill Bodies, Overall Length (OAL) 43.6 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 14.5 mm
    • Connection Thread Size (Ts) TS-I2
    • Cutting Diameter Maximum (DCX) 18.9 mm
    • Cutting Diameter Minimum (DCN) 17.71 mm
    • Overall Length (OAL) 43.6 mm

    From the same series "ISCARDEEPDRILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart