Version:
disassembled
Description:
Modular system: bolted, tubular steel construction, powder coated light grey RAL 7035. Shelves and panels made of derived material timber board, pale grey. With separating plate. 4 swivel castors with TPE tyres, hubs with roller bearings. 2 swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Flat packed for easy self assembly.
Feature:
Total load capacity (kg): 150
Shelf heights (mm): 260, 620, 980
Length of usable platform (mm): 720
Width of usable platform (mm): 350
Total length (mm): 810
Total width (mm): 385
Total height (mm): 1100
Tyres: TPE
Wheel size (mm): 125 x 32
Note:
according to EN 1757-3