Office trolley

Article no.: 4871
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification & Classification

Article number 4871
Copy
EAN / GTIN 4017976048710
Copy
Manufacturer number 4871
Copy
L-Number L90080 1163
Copy
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Modular system: Bolted tubular steel construction, powder coated in light grey RAL 7035. Shelves, side panels and back panel made of derived timber material boards, light grey. 4 swivel castors, wheels with TPE tyres, elastic and easy running, non-marking. Hubs with plain bearings. 2 swivel castors with wheel stops. Supplied flat-packed, easy self-assembly.

Feature:

Total load capacity (kg): 150
Shelf heights (mm): 260, 620, 980
Usable surface length (mm): 720
Usable surface width (mm): 350
Overall length (mm): 810
Total width (mm): 385
Total height (mm): 1100
Tyres: TPE
Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart