Winter jacket High Vis 4XL

Article no.: 4870198733894XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size 4XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 4870198733894XL
EAN / GTIN 7330509378755
Manufacturer number 4870198733894XL

Description

Version:


Main material
100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

Details
Retractable ID-pocket
Fleece lined collar, High collar
Taped seams
Zipper in lining for transfer
Removable and adjustable hood with warm lining

Finish
Extended back, Adjustable hem with drawstring
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop

Pockets
Chest pockets, one with room for telephone and pens
Inner pockets, one in mesh
Front pockets with zipper, fleece-lined

Lining
Mesh lining, Quilt lining

Functionality
Breathable wind & water-tight material, taped seams, Mesh panel at armpit, Dark colour field in high grime-exposure sections, Mesh panel at shoulder blade
Pre-bent sleeves

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders, Reflective detail on hood

Front closure
Robust hidden one-way plastic zipper, Double front guard with hook-and-loop

Description:

Hi-Vis winter jacket in a very durable, wind- and waterproof and dirt repellent outer stretch fabric. The jacket has taped seams and darker colour fields on the areas most exposed to dirt. Spacious and smart pocket solutions include front pockets, chest pockets with zipper, pen pocket and phone pocket, and two inner pockets, one bigger for e.g. gloves and one smaller pocket with a hook-and-loop® closure.

Standard:

  • EN 343, Class 4,1
  • EN ISO 20471, XXS Class 1, XS-M Class 2, L-> Class 3
  • Combination Certification C ->L
  • EN 342 together with art: 1885

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart