Painters lined jacket White/Grey M

Article no.: 486519001094M
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß / grau
Unisex size M
Type of product Work jacket

Identification numbers & Classifications

Article number 486519001094M
EAN / GTIN 7330509287484
Manufacturer number 486519001094M
L-Number L00980 1839

Description

Version:


Main material
70% polyester, 30% cotton, twill, water repellent finish, 230g/m²

Details
Retractable ID-pocket
Adjustable waistline
Bellow on back
High collar with zipper
Metal press studs

Finish
Extended back
Sleeve end with inner wristlet

Pockets
Chest pockets with flap and button closure
Front pockets with flap and side pockets
Inner pocket with telephone pocket
Sleeve pocket with flap

Lining
Quilt lining, Pile lining in neck

Functionality
Pre-bent sleeves
Lined

Front closure
Hidden one-way metal zipper, Wind flap with buttons

Description:

  • Painters lined jacket

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart