Interchangeable thread gauge for MultiCheck Digital M2

Article no.: 486514 M2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Threads Unit price incl. VAT
  • Norm: DIN 13
  • Thread type: M
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 13
Type of gauge “Go” plug gauge
Thread type M
Thread M2
Thread pitch 0.45 mm
Test certificate Manufacturer’s test certificate
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486514 M2
EAN / GTIN 4046122634255

Description

Standard:

Tolerances and dimensions to DIN ISO 1502.

Suitable for:

Base unit 486511 size 2-10, measurement sleeve No. 486512 size 2-10 and protective sleeve No. 486515 size M2 to M10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart