Bench stone 25 x 10 x 150 mm SD33A 120 HH7P VB3

Article no.: 486453
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bench stone

Identification numbers & Classifications

Article number 486453
EAN / GTIN 9003174864530
Manufacturer number 486453

Description

Description:

The Tyrolit bench stones are primarily used for sharpening and whetting knives and blades. They are therefore perfectly suited for all gardening and woodwork tools. Thanks to the varying grit sizes you can select your tool based on the individual application.

Feature:

  • Form: 90B DRESSING FILE
  • Specification : SD33A 120 HH7P VB3
  • Dimension (B x C x L): 25 x 10 x 150 mm
  • Diameter: 25 mm
  • Thickness: 10 mm
  • Drill hole: 150 mm
  • Grain size: 120
  • Vs /max: 35 m/s
  • Material suitability: Steel

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For sharpening and trueing knives and scissors
  • Ideal for all garden and wood tools

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart