Furry Pile Jacket Navy blue/Cornflower blue L

Article no.: 486325028985L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / kornblau
Unisex size L

Identification numbers & Classifications

Article number 486325028985L
EAN / GTIN 7330509418246
Manufacturer number 486325028985L

Description

Version:


Main material
100% polyester, furry pile, 250g/m²

Finish
Extended back, Bottom hem adjustable with elastic band
Extended cuff with thumb hole and elasticated hem

Pockets
Chest pocket with zipper
Side pockets with zipper

Front closure
One-way plastic zipper, Inner wind flap with fleece

Details
Fixed hood

Description:

  • Comfortable furry pile jacket with fixed hood that keeps you warm during chilly autumn days
  • The jacket has zipped chest and side pockets
  • The back is extended and has an elastic cord to prevent cold air from entering around the waist
  • The cuffs also has an elastic cord as well as thumb holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart