Threads “Go” / “No Go” plug gauge UNF-2B 7/16 in

Article no.: 486320 7/16
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £55.58 /pcs.
  • £20.69 /pcs.
on request
In stock
16 pieces in stock

Select article variation and quantity

Threads (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ANSI B 1.1
Type of gauge “No Go“ gauge; “Go” plug gauge
Quality 2
Tolerance zone B
Thread type UNF
Thread 7/16 UNF
Threads per inch 20
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486320 7/16
EAN / GTIN 2050001691194

Description

Version:

Plug thread gauges to ANSI B1.2.
“No Go” gauges marked red.
UNF = Unified National Fine thread.

Standard:

ANSI B 1.1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart