Threads “Go” ring gauge UNC-2A, Thread: 5/16

Article no.: 486301 5/16
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £20.69 /pcs.
  • £45.14 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Thread Unit price incl. VAT
  • Standard: ANSI B 1,1
  • Thread type: UNC-LH

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ANSI B 1,1
Type of gauge “Go” plug gauge
Quality 2
Tolerance zone A
Thread type UNC-LH
Thread 5/16 UNC
Threads per inch 18
Type of product Thread “Go” ring gauge

Identification numbers & Classifications

Article number 486301 5/16
EAN / GTIN 4045197228055

Description

Version:

Plug thread gauges to ANSI B1.2.
UNC = Unified National Coarse thread.

Standard:

ANSI B 1.1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart