Threads “Go” / “No Go” plug gauge UNC-2B 1/4

Article no.: 486300 1/4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £52.07 /pcs.
  • £19.40 /pcs.
on request
In stock
25 pieces in stock
  • Standard: ANSI B 1,1
  • Thread type: UNC

Product details

Technical Data

Standard ANSI B 1,1
Type of gauge “No Go“ gauge; “Go” plug gauge
Quality 2
Tolerance zone B
Thread type UNC
Thread 1/4 UNC
Threads per inch 20
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486300 1/4
EAN / GTIN 2050001691095

Description

Version:

Plug thread gauges to ANSI B1.2.
“No Go” gauges marked red.
UNC = Unified National Coarse thread.

Standard:

ANSI B 1.1

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Thread Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart