Winter jacket M

Article no.: 486218113389M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb / marineblau
Unisex size M
Type of product Winter jacket

Identification numbers & Classifications

Article number 486218113389M
EAN / GTIN 7330509370773
Manufacturer number 486218113389M
L-Number L00980 676

Description

Version:


Main material
65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

Details
Removable ID pocket
Fleece lined collar

Finish
Adjustable hem with button, Extended back
Adjustable sleeve end with hook-and-loop

Pockets
Chest pocket with zipper
Inner pocket with hook-and-loop closure
Lined inset pockets

Lining
Quilt lining

Functionality
Water and grime-repellent outer fabric

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

Front closure
Robust hidden one-way plastic zipper

Description:

HighVis winterjacket with quilt lining in a durable, water and dirt repellent outer fabric. It can be adjusted in the lower part and has been extended in the back to prevent the back from being cold also during movement. There are surfaces for embellishment on the arm, chest and back. The jacket is EN-certified against both HighVis and coldness and is a really good allround winter HighVis jacket.

Standard:

  • EN ISO 20471, Class 2 S-L, Class 3 XL->
  • Combination Certification B S - L
  • Certified according to EN 342 when used with art: 1862

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart