Thread “No Go” ring gauge set, Set contents: M3-M12

Article no.: 486065 M3-M12
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

In stock

Select article variation and quantity

Set contents Unit price incl. VAT

Availability

  • Standard: DIN 13
  • Thread type: M
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Thread type M
Set contents M3-M12
Packaging sturdy box
Type of product Thread “No Go” ring gauge set

Identification & Classification

Article number 486065 M3-M12
Copy
EAN / GTIN 4045197329615
Copy
Manufacturer/responsible person Sortimentslieferant HO für P4, ZUSAMMENSTELLUNG IM HAUS, 81241 MESSWERKZEUGE, Germany

Description

Version:

For metric ISO threads to DIN 2279 -2299. Knurled grip on the outside ⌀. “No Go” end marked red.

Standard:

Tolerances and dimensions to DIN 13 pages 16 and 17.

Content:

1 each “No Go” ring gauge No. 486050 M3; M4; M5; M6; M8; M10; M12.

Supplied with:

Strong wooden box with protective foam cushion.

Note:

Thread gauges for fine threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF and NPT thread and left hand threads available on request.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart