Threads “No Go” ring gauge 6g M22

Article no.: 486050 M22
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £42.37 /pcs.
  • £23.56 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Thread Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 13
    Type of gauge “No Go” gauge
    Quality 6
    Tolerance zone g
    Tolerance class 6g
    Thread type M
    Thread M22
    Thread pitch 2.5 mm
    Type of product Thread “No Go” ring gauge

    Identification numbers & Classifications

    Article number 486050 M22
    EAN / GTIN 2050001037398

    Description

    Version:

    The ground first thread pitch removes coarse swarf in the component and prevents premature fracture of the first thread pitch. Version to DIN 2279 - 2299.

    Application:

    For metric ISO threads, right-hand DIN 13.

    Standard:

    Tolerances and dimensions to DIN ISO 1502.

    Note:

    Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, NPT, and LH threads available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart