{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 13 | |
Type of gauge | “No Go“ gauge; “Go” plug gauge | |
Quality | 6 | |
Tolerance zone | H | |
Tolerance class | 6H | |
Thread type | M | |
Thread | M12 | |
Thread pitch | 1.75 mm | |
Type of product | Thread Go / NoGo plug gauge |
Article number |
486000 M12
Copy |
|
EAN / GTIN |
2050001690975
Copy |
|
Manufacturer | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |