Dressing file ceramic bonded 50x25x200 mm C FINEC400

Article no.: 486
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bench stone

    Identification numbers & Classifications

    Article number 486
    EAN / GTIN 9003170004862
    Manufacturer number 486
    L-Number L50140 937

    Description

    Description:

    The Tyrolit bench stones are primarily used for sharpening and whetting knives and blades. They are therefore perfectly suited for all gardening and woodwork tools. Thanks to the varying grit sizes you can select your tool based on the individual application.

    Feature:

    • Form: 90B DRESSING FILE
    • Specification : CFEIN
    • Dimension (B x C x L): 50 x 25 x 200 mm
    • Diameter: 50 mm
    • Thickness: 25 mm
    • Drill hole: 200 mm
    • Grain size: 400
    • Vs /max: 35 m/s
    • Material suitability: Steel

    Advantage:

    • Individual application
    • The best results
    • Broad assortment

    Application:

    • For sharpening and trueing knives and scissors
    • Ideal for all garden and wood tools

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart