Grinding tools for automatic saw sharpening machines 300 x 8 x 32 mm M455A80M6B22 /63

Article no.: 485953
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 485953
    EAN / GTIN 9003174859536
    Manufacturer number 485953

    Description

    Description:

    TYROLIT offers you a wide range of tools, matched to various grinding machines and tooth pitches. These are suitable for dry and wet grinding for HSS, CV and helical saws. The products are available in different edge profiles form 1, 1F, 1C in the diameter range from 150 - 350 mm.

    Feature:

    • Shape: Straight
    • Grain size: 80
    • Vs /max: 63 m/s
    • Specification : M455A80M6B22 /63
    • Dimension (D x D x H): 300 x 8 x 32 mm
    • Diameter: 300 mm
    • Thickness: 8 mm
    • hole: 32 mm
    • Material suitability: Steel, HSS

    Advantage:

    • High profile retention
    • For wet grinding
    • Adapted to surface requirements

    Application:

    • For dry and wet sanding of HSS, CV and serrated saws

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart