Cutting wire ∙ square

Article no.: 4852-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Disc cutters

Identification numbers & Classifications

Article number 4852-6
EAN / GTIN 4000896129485
Manufacturer number 4852-6
L-Number L60140 715

Description

Description:

Application:
Extraction of glued car windows
  • Self-closing safety pull handles hold the sawing or cutting wire firmly
  • Roll of square cutting wire 0.6 x 0.6 mm, 22 metres
  • 4-point cutting wire for fast and easy cutting of nearly all adhesive beads
  • Sawing wire twisted from three brass-plated steel wires for very hard or large adhesive beads
  • Robust wire starter made of spring steel with large T-handle to pierce the wire through the bead
  • Counterholder with long shaft and stable M4-thread secures the cutting wire from inside
  • Made in Germany
  • Net weight: 0.09 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart