GD-DH 0.844-10D-I1.25-10 Gundrills Carrying Triangular Inserts with 3 Chip Splitting Cutting Edges and a Wiper for High Hole Surface Quality

Article no.: 4851693
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TRI-DEEP
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 4851693
    EAN / GTIN 7291075355352
    Manufacturer number 4851693
    L-Number L24020 357

    Description

    Description:

    Indexable Drill Bodies ,Cutting Diameter (DC) 0.844″ ,Overall Length (OAL) 12.956″ ,Usable Length (LU) 8.66″

    Feature:

    • Connection Diameter Machine Side (DCONMS): 1-1/4″
    • Coolant Supply Property (CSP): Coolant Thru
    • Cutting Diameter (DC): 0.844″
    • Decimal Equivalent: 0.844″
    • Functional Length (LF): 10.47″
    • Length Group: 10xD
    • Master Insert Identification (MIID): TOGT 10..
    • Overall Length (OAL): 12.956″
    • Shank Length (LS): 2.36″
    • Usable Length (LU): 8.66″

    Suitable products

    Accessories

    Spare parts

    Inserts

    From the same series "TRI-DEEP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart