Hi-Vis Winter Jacket Hi-vis yellow/Black S

Article no.: 485118113399S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / schwarz
Unisex size S
Type of product High visibility jacket

Identification numbers & Classifications

Article number 485118113399S
EAN / GTIN 7330509306963
Manufacturer number 485118113399S

Description

Version:


Main material
65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

Details
Retractable ID-pocket
Fleece lined collar
Bellow on back

Finish
Extended back, Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop, Elastic wristband

Pockets
Chest pocket with bellow and flap
Napoleon pocket inside front wind flap, Inner pockets - one with zipper and one with hook-and-loop closure
Pen pockets
Sleeve pocket with pen pocket
Front pockets with zipper

Lining
Quilt lining

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders, Reflective tape edging

Front closure
Robust hidden one-way plastic zipper

Description:

  • Make sure you're seen
  • Our range of hi-vis clothing provides advanced personal protection
  • All the usual functionality and work comfort, while making sure you can be seen
  • This jacket has many smart pocket solutions on the sleeves, chest and inside
  • You can also for example adjust the waist width, sleeve drawstrings and back pleat to optimise comfort
  • Certified to EN 471 Class 2, for high visibility clothing
  • EN 342 protection against cold

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification B
  • EN 342 together with art: 1883 or 1885

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart