DCC-LL dry cutting saw blades 300x2,6x22,23 STANDARD concrete

Article no.: 484996
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 484996
EAN / GTIN 9003174849964
Manufacturer number 484996

Description

Feature:

  • Form: C3W DIAMOND SAW
  • Specification : 40 - 2,6 - 10
  • Dimension (D x T x H): 300 x 2,6 x 22,23 mm
  • Diameter: 300 mm
  • Thickness: 2.6 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Material suitability: Concrete
  • Product line: STANDARD
  • Tool for: Cut-off machine

Advantage:

  • Very good cutting performance thanks to self-sharpening system of high-quality diamond grits in an optimum bond
  • Very good cooling effect and chip transport ensure even longer lifetime and standing time
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining concrete, green concrete, screed, asphalt, masonry plaster and sandstone
  • Suitable for all common cut-off machines
  • For cutting abrasive materials

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart