This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Limit gap gauge with numerical tolerance, Type: I

Article no.: 484225 I

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 7150-2; DIN 7163; DIN 7164
Type of gauge “Go” plug gauge; “No Go” gauge
Tolerance zone a; b; c; cd; d; e; ef; f; fg; g; h; j; js; k; m; n; p; r; s; t; u; v; x; y; z; za; zb; zc
Tolerance value -3.9 mm - 1.95 mm
Quality 6; 7; 8; 9; 10; 11; 12; 13
Nominal size 33.001 mm - 39.999 mm
Material Gauge steel
Type of product Gap gauge

Identification numbers & Classifications

Article number 484225 I

Description

Version:

Double-sided gap gauge of first class gauge steel, hardened, stress-relieved, ground, and lapped. “Go” end with wear allowance to DIN 7163.
For intermediate sizes or numerical tolerances.
Double-ended gap gauge with numerical tolerance, e.g. 484225 size 41.04 + 0.01/ -0.02

Application:

For testing shafts for clearance, transition or interference fits.

Standard:

Tolerances and dimensions to DIN EN ISO 1938-1 and DIN 7163.

Note:

The size designation type describes the nominal dimension in millimetres (mm).

Type A = 3 – 5.999
Type B = 6.001 – 6.999
Type C = 7.001 – 10.999
Type D = 10.001 – 14.999
Type E = 15.001 – 18.999
Type F = 19.001 – 22.999
Type G = 23.001 – 27.999
Type H = 28.001 – 32.999
Type I = 33.001 – 39.999
Type J = 40.001 – 43.999
Type K = 44.001 – 49.999
Type L = 50.001 – 55.999
Type M = 56.001 – 62.999
Type N = 63.001 – 71.999
Type O = 72.001 – 75.999
Type P = 76.001 – 82.999
Type Q = 83.001 – 92.999
Type R = 93.001 – 99.999

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart