Limit gap gauge 14 mm

Article no.: 484222 14
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £19.31 /pcs.
  • £28.22 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN EN ISO 1938-1; DIN 7163
    Type of gauge “Go” plug gauge; “No Go” gauge
    Tolerance zone a; b; c; cd; d; e; ef; f; fg; g; h; j; js; k; m; n; p; r; s; t; u; v; x; y; z; za; zb; zc
    Quality 6; 7; 8; 9; 10; 11; 12; 13
    Nominal size 14 mm
    Material Gauge steel
    Type of product Gap gauge

    Identification numbers & Classifications

    Article number 484222 14
    EAN / GTIN 2050001062796

    Description

    Version:

    Double-sided gap gauge of first class gauge steel, hardened, stress-relieved, ground, and lapped. “Go” end with wear allowance to DIN 7163.
    Fir ISO tolerance bands a − zc in basic tolerance qualities 6 − 13.

    Application:

    For testing shafts for clearance, transition or interference fits.

    Standard:

    Tolerances and dimensions to DIN EN ISO 1938-1 and DIN 7163.

    Note:

    Define the desired tolerance class. When ordering please state tolerance band (a − zc) and basic tolerance quality (6 − 13), e.g. No. 484222 size 10f9. Gauges for precision fit quality 5 and finer tolerances available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart