DSTR-IC 162.00-173.99 Single Tube Trepanning Drills with Inner Single Start Thread, Cartridges and Adjustable Diameter (100-306mm dia.)

Article no.: 4841363
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISCARDEEPDRILL
Type of product Indexable drill

Identification numbers & Classifications

Article number 4841363
EAN / GTIN 7291075467222
Manufacturer number 4841363
L-Number L24020 349

Description

Description:

Indexable Drill Bodies

Feature:

  • Connection Diameter Machine Side (DCONMS) 151 mm
  • Connection Thread Size (Ts) TS-O31
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 173.99 mm
  • Cutting Diameter Minimum (DCN) 162 mm
  • Functional Length (LF) 169 mm

Suitable products

From the same series "ISCARDEEPDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart